Beli kain waterproof di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Paper Wiper Nonwoven fabric Roll
    Mulai

    Rp389.900

    TRUSCO Paper Wiper Nonwoven fabric Roll
    Deskripsi:
    -Can be used as a dispensing type refill roll.-Uses a non-woven cloth made by ELLEAIR.-There is less fluff and less stiffness making it suitable for hard wiping.-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe.-Strong and durable, it can be used even if it is wet as it has sufficient strength.-Can be placed horizontally or vertically for use depending on the usage location.-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance.-Perforated Sewing Machine.
    atribut:
    • Quantity per case: 250 cutsx1 roll
    • Compatible Paper Tube Inner Diameter (mm): 24
    • Color: White
    • Roll Diameter (mm): 140
    • Material: Pulp/Polypropylene(PP)Non-Woven Cloth
    • Size (cm): 23x20
    • Size (mmxm): 230x50
  2. Nitoms Waterproof Strong Double-coated Adhesive Tape
    Mulai

    Rp189.900

    Nitoms Waterproof Strong Double-coated Adhesive Tape
    atribut:
    • Thickness (mm): 1
    • Size (mmxm): 30x10
    • Finishing Material: Base Material: Cotton Cloth, Adhesive: Butyl Rubber
  3. IRIS OHYAMA Washable Waterproof Sheet
    Mulai

    Rp579.900

    IRIS OHYAMA Washable Waterproof Sheet
    Deskripsi:
    -Washable and reusable type nursing care sheet.-Soft towel material on the surface absorbs sweat and polyurethane processed back side does not penetrate moisture.-Only bed sized has rubber on 4 corners.
    atribut:
    • Outer Material Pile Materials: Cotton, Base Fabric:Polyester
    • Back Fabric: Polyurethane
  4. Sumiron Surface Protection Film
    52%
    Mulai

    Rp4.599.900

    Sumiron Surface Protection Film
    atribut:
    • Color: Blue
    • Material: Base material:Ployethylene
    • Length (m): 100
    • Thickness (mm): 0.065
    • Adhesive Strength: 1.1N/25mm
  5. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  6. Nescafe Dolce Gusto Kopi Kapsul
    Rating:
    97% of 100
    (7)
    Mulai

    Rp149.900

    Nescafe Dolce Gusto Kopi Kapsul
    atribut:
    • Packaging: Coffee Capsule
  7. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  8. Tokyo Medical Wiper
    Mulai

    Rp399.900

    Tokyo Medical Wiper
    Deskripsi:
    -Made of clean non-woven fabric entangled with high pressure water current.-Can be used both dry or wet by impregnated with alcohol.
    atribut:
    • Sheet Size (mm): 170x300
    • Number of Sheets: 300sheet
    • Material: Rayon Non Woven Fabric
  9. NITTO Surface Protection Sheet Spv Tape Water-Based Adhesive
    70%
    Mulai

    Rp169.900

    NITTO Surface Protection Sheet Spv Tape Water-Based Adhesive
    atribut:
    • Thickness (mm): 0.06
    • Length (m): 100
    • Adhesive Power (N/10mm): 1.3
    • Purpose of Use: Surface protection of stainless steel and aluminum plates during transportation and light processing.
  10. 3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    3M Disposable Protective Coverall 4515 (APD Baju Hazmat)
    atribut:
    • Closure Type: Two-way Zipper
    • Primary Material: Polypropylene
    • Color: White
    • Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
Daftar Harga kain waterproof Terbaru October 2026
TRUSCO Paper Wiper Nonwoven fabric RollRp389.900
Nitoms Waterproof Strong Double-coated Adhesive TapeRp189.900
IRIS OHYAMA Washable Waterproof SheetRp579.900
Sumiron Surface Protection FilmRp4.599.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
Nescafe Dolce Gusto Kopi KapsulRp149.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900
Tokyo Medical WiperRp399.900
NITTO Surface Protection Sheet Spv Tape Water-Based AdhesiveRp169.900
ANEST IWATA Spray GunRp679.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)